Traffic Sign, 18 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10DYE1818W8-1

  • Zoro # G915900577


product price:  $47.99
/ea

Key Features

Length
18 in
Header Legend Color
Black
Sign Material
Aluminum Sign
Sign Shape
Diamond
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS10DYE1818W8-1
Zoro #
G915900577
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
18 in
Thickness
0.1 in

Details

Header Legend Color
Black
Sign Material
Aluminum Sign
Sign Shape
Diamond
Header
BUMP
Item
Traffic Sign
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Background Color
Yellow

Description

BUMP 18X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W8-1, Sign Category:, Warning, Header/Legend:, BUMP, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products