Traffic Sign, 18 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10HOR1818W20-5aR

  • Zoro # G215896730


product price:  $43.99
/ea

Key Features

Sign Material
Aluminum Sign
Header Legend Color
Black
Length
18 in
Sign Shape
Diamond
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS10HOR1818W20-5aR
Zoro #
G215896730
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
18 in
Thickness
0.1 in

Details

Sign Material
Aluminum Sign
Item
Traffic Sign
Header Legend Color
Black
Sign Shape
Diamond
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Background Color
Orange
UV Resistant
Yes
Header
2 Right Lanes Closed Ahead

Description

2 Right Lanes Closed Ahead 18X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W20-5aR, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 2 Right Lanes Closed Ahead, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products