
Traffic Sign, 18 in Width, Aluminum Sign, Diamond
Mfr # DUS10HOR1818W3-5a45
Zoro # G415896332
product price: $43.99
/eaKey Features
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Shape
Diamond
Thickness
0.1 in
Header
45 MPH Speed Zone Ahead
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HOR1818W3-5a45
Zoro #
G415896332
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
18 in
Width
18 in
Details
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Shape
Diamond
Item
Traffic Sign
Header
45 MPH Speed Zone Ahead
Header Legend Color
Black
Sign Background Color
Orange
Sign Material
Aluminum Sign
UV Resistant
Yes
Description
45 MPH Speed Zone Ahead 18X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W3-5a45, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 45 MPH Speed Zone Ahead, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.