Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 18 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10HRD1818OM4-2

  • Zoro # G415896608


product price: $43.99
/ea

Key Features

Thickness
0.1 in
Sign Material
Aluminum Sign
UV Resistant
Yes
Length
18 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Red Sheeting Series 3932
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HRD1818OM4-2
Zoro #
G415896608
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
18 in
Width
18 in

Details

Sign Material
Aluminum Sign
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Red Sheeting Series 3932
Header
9 Button Black/Red
Item
Traffic Sign
Sign Shape
Diamond
Sign Background Color
Red
Header Legend Color
Black

Description

9 Button Black/Red 18X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, OM4-2, Sign Category:, Object Marker, Header/Legend:, 9 Button Black/Red, Legend, Text Color:, Black, Background Color:, Red, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products