Traffic Sign, 18 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10WZO1818W24-1aL

  • Zoro # G915901178


product price:  $46.75
/ea

Key Features

UV Resistant
Yes
Sign Background Color
Fluorescent Orange
Width
18 in
Length
18 in
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10WZO1818W24-1aL
Zoro #
G915901178
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Length
18 in
Thickness
0.1 in

Details

UV Resistant
Yes
Sign Background Color
Fluorescent Orange
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Header
Double Reverse Curve 2 Left Lane
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Shape
Diamond
Header Legend Color
Black

Description

Double Reverse Curve 2 Left Lane 18X18 Work Zone Fluorescent Reflective, WZ FLO .100 Aluminum Thickness - Sign Spec's: MUTCD:, W24-1aL, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Double Reverse Curve 2 Left Lane, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.