
Traffic Sign, 18 in Width, Aluminum Sign, Diamond
Mfr # DUS10WZO1818W4-3L
Zoro # G915901024
product price:Â $51.45
/eaKey Features
Sign Background Color
Fluorescent Orange
Sign Shape
Diamond
Sign Material
Aluminum Sign
Header Legend Color
Black
Header
Left Added Lane Symbol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10WZO1818W4-3L
Zoro #
G915901024
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
18 in
Length
18 in
Details
Item
Traffic Sign
Sign Background Color
Fluorescent Orange
Sign Shape
Diamond
Sign Material
Aluminum Sign
Header Legend Color
Black
Header
Left Added Lane Symbol
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Description
Left Added Lane 18X18 Work Zone Fluorescent Reflective, WZ FLO .100 Aluminum Thickness - Sign Spec's: MUTCD:, W4-3L, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left Added Lane Symbol , Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.