
Traffic Sign, 18 in Width, Aluminum Sign, Diamond
Mfr # DUS12DFO1818W20-5R
Zoro # G915904247
product price: $51.99
/eaKey Features
Sign Background Color
Fluorescent Orange
Thickness
0.125 in
UV Resistant
Yes
Width
18 in
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12DFO1818W20-5R
Zoro #
G915904247
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Width
18 in
Length
18 in
Details
Sign Background Color
Fluorescent Orange
UV Resistant
Yes
Header Legend Color
Black
Sign Shape
Diamond
Header
Right Lane Closed Ahead
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Sign Material
Aluminum Sign
Item
Traffic Sign
Description
Right Lane Closed Ahead 18X18 Diamond Grade Cubed Fluorescent Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W20-5R, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Right Lane Closed Ahead, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.