Traffic Sign, 18 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12DFO1818W8-24

  • Zoro # G215899861


product price: $57.19
/ea

Key Features

Header
Steel Plate Ahead
Thickness
0.125 in
Width
18 in
Sign Shape
Diamond
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DFO1818W8-24
Zoro #
G215899861
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width
18 in
Length
18 in

Details

Header
Steel Plate Ahead
Item
Traffic Sign
Sign Shape
Diamond
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Background Color
Fluorescent Orange
Header Legend Color
Black

Description

Steel Plate Ahead 18X18 Diamond Grade Cubed Fluorescent Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W8-24, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Steel Plate Ahead, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.