
Traffic Sign, 18 in Width, Aluminum Sign, Diamond
Mfr # DUS12DFO1818W8-7
Zoro # G915903189
product price: $57.19
/eaKey Features
Sign Background Color
Fluorescent Orange
Header
Loose Gravel
Thickness
0.125 in
Width
18 in
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DFO1818W8-7
Zoro #
G915903189
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Width
18 in
Length
18 in
Details
Sign Background Color
Fluorescent Orange
Header
Loose Gravel
Sign Shape
Diamond
Sign Material
Aluminum Sign
Item
Traffic Sign
UV Resistant
Yes
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Description
Loose Gravel 18X18 Diamond Grade Cubed Fluorescent Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W8-7, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Loose Gravel, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.