
Traffic Sign, 18 in Width, Aluminum Sign, Diamond
Mfr # DUS12DFO1818W8-9
Zoro # G915903097
product price:Â $51.99
/eaKey Features
Width
18 in
Thickness
0.125 in
Length
18 in
Header Legend Color
Black
Header
Low Shoulder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12DFO1818W8-9
Zoro #
G915903097
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Thickness
0.125 in
Length
18 in
Details
Header Legend Color
Black
Header
Low Shoulder
UV Resistant
Yes
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Sign Shape
Diamond
Sign Material
Aluminum Sign
Sign Background Color
Fluorescent Orange
Description
Low Shoulder 18X18 Diamond Grade Cubed Fluorescent Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W8-9, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Low Shoulder, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.