
Traffic Sign, 18 in Width, Aluminum Sign, Diamond
Mfr # DUS12DFY1818W8-2
Zoro # G415899937
product price:Â $57.19
/eaKey Features
Thickness
0.125 in
Header Legend Color
Black
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12DFY1818W8-2
Zoro #
G415899937
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
18 in
Width
18 in
Details
Header Legend Color
Black
Item
Traffic Sign
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Shape
Diamond
Header
DIP
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Sign Background Color
Yellow
Description
DIP 18X18 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W8-2, Sign Category:, Warning, Header/Legend:, DIP, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.