
Traffic Sign, 18 in Width, Aluminum Sign, Diamond
Mfr # DUS12DRD1818OM4-2
Zoro # G015903393
product price: $57.19
/eaKey Features
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Red Sheeting Series 4092
Width
18 in
Sign Shape
Diamond
Sign Background Color
Red
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12DRD1818OM4-2
Zoro #
G015903393
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Thickness
0.125 in
Length
18 in
Details
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Red Sheeting Series 4092
Sign Shape
Diamond
Sign Background Color
Red
UV Resistant
Yes
Header
9 Button Black/Red
Item
Traffic Sign
Sign Material
Aluminum Sign
Header Legend Color
Black
Description
9 Button Black/Red 18X18 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, OM4-2, Sign Category:, Object Marker, Header/Legend:, 9 Button Black/Red, Legend, Text Color:, Black, Background Color:, Red, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.