Traffic Sign, 18 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12HOR1818W20-5C

  • Zoro # G215900123


product price:  $49.95
/ea

Key Features

Width
18 in
Sign Material
Aluminum Sign
Header
Center Lane Closed Ahead
Sign Shape
Diamond
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS12HOR1818W20-5C
Zoro #
G215900123
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Thickness
0.125 in
Length
18 in

Details

Sign Material
Aluminum Sign
Header
Center Lane Closed Ahead
Item
Traffic Sign
Sign Shape
Diamond
UV Resistant
Yes
Header Legend Color
Black
Sign Background Color
Orange
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934

Description

Center Lane Closed Ahead 18X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W20-5C, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Center Lane Closed Ahead, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.