Traffic Sign, 18 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12HOR1818W21-1a

  • Zoro # G415899999


product price:  $45.39
/ea

Key Features

Header
WORKERS
Width
18 in
Sign Shape
Diamond
Sign Material
Aluminum Sign
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HOR1818W21-1a
Zoro #
G415899999
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Thickness
0.125 in
Length
18 in

Details

Header
WORKERS
Sign Shape
Diamond
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Header Legend Color
Black
UV Resistant
Yes
Sign Background Color
Orange
Item
Traffic Sign

Description

WORKERS 18X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W21-1a, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, WORKERS, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products