
Traffic Sign, 18 in Width, Aluminum Sign, Diamond
Mfr # DUS12HOR1818W24-1bL
Zoro # G215899793
product price: $49.95
/eaKey Features
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Background Color
Orange
Width
18 in
Length
18 in
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HOR1818W24-1bL
Zoro #
G215899793
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Length
18 in
Thickness
0.125 in
Details
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Background Color
Orange
Item
Traffic Sign
Header Legend Color
Black
Sign Material
Aluminum Sign
Header
Double Reverse Curve 3 Left Lane
UV Resistant
Yes
Sign Shape
Diamond
Description
Double Reverse Curve 3 Left Lane 18X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W24-1bL, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Double Reverse Curve 3 Left Lane, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.