Traffic Sign, 18 in Width, Aluminum Sign, Diamond
- Mfr # DUS12HOR1818W4-3L
- Zoro # G915903073
product price:Â
$
45.39
/ea
Key Features
Header
Left Added Lane Symbol
Width
18 in
Sign Background Color
Orange
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUS12HOR1818W4-3L
- Zoro #
- G915903073
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Thickness
- 0.125 in
- Length
- 18 in
Details
- Item
- Traffic Sign
- Header
- Left Added Lane Symbol
- Sign Background Color
- Orange
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
- UV Resistant
- Yes
- Sign Material
- Aluminum Sign
- Sign Shape
- Diamond
- Header Legend Color
- Black
Description
Left Added Lane 18X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W4-3L, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left Added Lane Symbol , Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.