Traffic Sign, 18 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12HOR1818W4-6L

  • Zoro # G915903370


product price:  $45.39
/ea

Key Features

Thickness
0.125 in
Width
18 in
Length
18 in
Sign Shape
Diamond
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS12HOR1818W4-6L
Zoro #
G915903370
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width
18 in
Length
18 in

Details

Sign Shape
Diamond
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Header
Left Entering Roadway Added Lane
Item
Traffic Sign
Header Legend Color
Black
UV Resistant
Yes
Sign Background Color
Orange
Sign Material
Aluminum Sign

Description

Left Entering Roadway Added Lane 18X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W4-6L, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left Entering Roadway Added Lane, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.