Traffic Sign, 18 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12HYE1818OM1-2

  • Zoro # G715912718


product price:  $49.95
/ea

Key Features

Sign Shape
Diamond
UV Resistant
Yes
Header
9 Button Black/Yellow
Thickness
0.125 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HYE1818OM1-2
Zoro #
G715912718
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Length
18 in
Width
18 in

Details

Sign Shape
Diamond
UV Resistant
Yes
Header
9 Button Black/Yellow
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Background Color
Yellow
Header Legend Color
Black
Sign Material
Aluminum Sign

Description

9 Button Black/Yellow 18X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, OM1-2, Sign Category:, Object Marker, Header/Legend:, 9 Button Black/Yellow, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products