
Traffic Sign, 18 in Width, Aluminum Sign, Diamond
Mfr # DUS12WZO1818W20-5aL
Zoro # G915904285
product price:Â $57.19
/eaKey Features
Sign Material
Aluminum Sign
Length
18 in
Sign Shape
Diamond
Width
18 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12WZO1818W20-5aL
Zoro #
G915904285
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
18 in
Thickness
0.125 in
Details
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Shape
Diamond
UV Resistant
Yes
Sign Background Color
Fluorescent Orange
Header Legend Color
Black
Header
2 Left Lanes Closed Ahead
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Description
2 Left Lanes Closed Ahead 18X18 Work Zone Fluorescent Reflective, WZ FLO .125 Aluminum Thickness - Sign Spec's: MUTCD:, W20-5aL, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 2 Left Lanes Closed Ahead, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.