Traffic Sign, 18 in Width, Aluminum Sign, Diamond

  • Mfr # DUS12WZO1818W3-4

  • Zoro # G915900119


product price:  $51.99
/ea

Key Features

Thickness
0.125 in
UV Resistant
Yes
Sign Background Color
Fluorescent Orange
Sign Shape
Diamond
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS12WZO1818W3-4
Zoro #
G915900119
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width
18 in
Length
18 in

Details

Item
Traffic Sign
UV Resistant
Yes
Sign Background Color
Fluorescent Orange
Sign Shape
Diamond
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Header Legend Color
Black
Header
Be Prepared To Stop

Description

Be Prepared To Stop 18X18 Work Zone Fluorescent Reflective, WZ FLO .125 Aluminum Thickness - Sign Spec's: MUTCD:, W3-4, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Be Prepared To Stop, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 18 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products