Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 18 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DCS06DWT1812CUS00106

  • Zoro # G315903437


product price: $30.79
/ea

Key Features

UV Resistant
Yes
Length
12 in
Header
Caution Keep Out!
Sign Material
Aluminum Sign
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS06DWT1812CUS00106
Zoro #
G315903437
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
18 in
Thickness
0.063 in

Details

UV Resistant
Yes
Header
Caution Keep Out!
Sign Material
Aluminum Sign
Header Legend Color
Black, Yellow, Red
Item
Traffic Sign
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White

Description

Caution Keep Out! 18X12 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00106, Sign Category:, Specialty, Header/Legend:, Caution Keep Out!, Legend, Text Color:, Black, Yellow, Red, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.