Zoro Homepage

Traffic Sign, 18 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DCS06DWT1812CUS00217

  • Zoro # G915908740


product price: $27.99
/ea

Key Features

Header
Private Drive No Trucks Allowed
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS06DWT1812CUS00217
Zoro #
G915908740
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Length
12 in
Thickness
0.063 in

Details

Header
Private Drive No Trucks Allowed
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Sign Shape
Horizontal Rectangle
Header Legend Color
Black
UV Resistant
Yes
Item
Traffic Sign

Description

Private Drive No Trucks Allowed 18X12 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00217, Sign Category:, Specialty, Header/Legend:, Private Drive No Trucks Allowed, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.