Zoro Homepage

Traffic Sign, 18 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DCS06HWT1812CUS00106

  • Zoro # G515902650


product price: $24.95
/ea

Key Features

Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
Header Legend Color
Black, Yellow, Red
Width
18 in
Sign Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS06HWT1812CUS00106
Zoro #
G515902650
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Thickness
0.063 in
Length
12 in

Details

Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
Header Legend Color
Black, Yellow, Red
Sign Background Color
White
UV Resistant
Yes
Header
Caution Keep Out!
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930

Description

Caution Keep Out! 18X12 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00106, Sign Category:, Specialty, Header/Legend:, Caution Keep Out!, Legend, Text Color:, Black, Yellow, Red, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.