
Traffic Sign, 18 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DCS06HWT1812CUS00204
Zoro # G415905522
product price: $24.95
/eaKey Features
Sign Background Color
GREEN
Header
Emergency Assembly Point
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Length
12 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS06HWT1812CUS00204
Zoro #
G415905522
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
18 in
Thickness
0.063 in
Details
Sign Background Color
GREEN
Header
Emergency Assembly Point
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Horizontal Rectangle
Header Legend Color
White
Item
Traffic Sign
UV Resistant
Yes
Sign Material
Aluminum Sign
Description
Emergency Assembly Point 18X12 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00204, Sign Category:, Specialty, Header/Legend:, Emergency Assembly Point, Legend, Text Color:, White, Background Color:, GREEN, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.