Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 18 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DCS12DWT1812CUS00200

  • Zoro # G415896806


product price: $38.15
/ea

Key Features

Thickness
0.125 in
Header
Curbside Pickup
UV Resistant
Yes
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS12DWT1812CUS00200
Zoro #
G415896806
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Length
12 in
Width
18 in

Details

Header
Curbside Pickup
UV Resistant
Yes
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Traffic Sign
Header Legend Color
White
Sign Shape
Horizontal Rectangle
Sign Background Color
GREEN

Description

Curbside Pickup 18X12 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00200, Sign Category:, Specialty, Header/Legend:, Curbside Pickup, Legend, Text Color:, White, Background Color:, GREEN, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.