Zoro Homepage

Traffic Sign, 18 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DCS12HWT1812CUS00106

  • Zoro # G915908986


product price: $33.75
/ea

Key Features

Header Legend Color
Black, Yellow, Red
Length
12 in
Header
Caution Keep Out!
Thickness
0.125 in
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS12HWT1812CUS00106
Zoro #
G915908986
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Thickness
0.125 in
Width
18 in

Details

Header Legend Color
Black, Yellow, Red
Header
Caution Keep Out!
UV Resistant
Yes
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Background Color
White
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930

Description

Caution Keep Out! 18X12 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00106, Sign Category:, Specialty, Header/Legend:, Caution Keep Out!, Legend, Text Color:, Black, Yellow, Red, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.