
Traffic Sign, 18 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06HOR1812W16-2P15
Zoro # G215900673
product price: $24.95
/eaKey Features
Sign Shape
Horizontal Rectangle
Length
12 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
UV Resistant
Yes
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HOR1812W16-2P15
Zoro #
G215900673
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
18 in
Thickness
0.063 in
Details
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
UV Resistant
Yes
Header Legend Color
Black
Header
1500 FEET
Sign Background Color
Orange
Sign Material
Aluminum Sign
Item
Traffic Sign
Description
1500 FT 18X12 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W16-2P15, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 1500 FEET, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.