Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 18 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10DFG1812W16-2P

  • Zoro # G215897133


product price: $31.99
/ea

Key Features

Sign Material
Aluminum Sign
Thickness
0.1 in
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
Length
12 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DFG1812W16-2P
Zoro #
G215897133
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
12 in
Width
18 in

Details

Item
Traffic Sign
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
Header
500 FEET
Sign Shape
Horizontal Rectangle
Header Legend Color
Black
UV Resistant
Yes
Sign Background Color
Fluorescent Yellow Green

Description

500 FT 18X12 Diamond Grade Cubed Fluorescent Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W16-2P, Sign Category:, School, Header/Legend:, 500 FEET, Legend, Text Color:, Black, Background Color:, Fluorescent Yellow Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.