
Traffic Sign, 18 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10DFO1812W16-2P1
Zoro # G215897676
product price: $35.19
/eaKey Features
Header
1000 FEET
Sign Shape
Horizontal Rectangle
Thickness
0.1 in
Length
12 in
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DFO1812W16-2P1
Zoro #
G215897676
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
12 in
Width
18 in
Details
Header
1000 FEET
Sign Shape
Horizontal Rectangle
Item
Traffic Sign
Header Legend Color
Black
Sign Background Color
Fluorescent Orange
Sign Material
Aluminum Sign
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Description
.100 Aluminum Thickness - Sign Spec's: 0 FT 18X12 Diamond Grade Cubed Fluorescent Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W16-2P1, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 1000 FEET, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.