
Traffic Sign, 18 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10HWT1812R8-3cP
Zoro # G915909846
product price: $29.35
/eaKey Features
Width
18 in
Header
On Pavement
Header Legend Color
Red
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT1812R8-3cP
Zoro #
G915909846
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Thickness
0.1 in
Length
12 in
Details
Header
On Pavement
Item
Traffic Sign
Header Legend Color
Red
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Sign Material
Aluminum Sign
Description
On Pavement 18X12 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R8-3cP, Sign Category:, Regulatory, Header/Legend:, On Pavement, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.