
Traffic Sign, 18 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12DFY1812W16-1P
Zoro # G915905749
product price: $38.15
/eaKey Features
Width
18 in
Header
In Road
Header Legend Color
Black
Length
12 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DFY1812W16-1P
Zoro #
G915905749
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Length
12 in
Thickness
0.125 in
Details
Item
Traffic Sign
Header
In Road
Header Legend Color
Black
UV Resistant
Yes
Sign Background Color
Yellow
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Description
In Road 18X12 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W16-1P, Sign Category:, Warning, Header/Legend:, In Road, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.