Traffic Sign, 18 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS12HWT1806D11-1bP

  • Zoro # G015903829


product price: $18.69
/ea

Key Features

Header Legend Color
White
Sign Shape
Horizontal Rectangle
Header
Bike Route
Thickness
0.125 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HWT1806D11-1bP
Zoro #
G015903829
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width
18 in
Length
6 in

Details

Header Legend Color
White
Sign Shape
Horizontal Rectangle
Header
Bike Route
Item
Traffic Sign
Sign Background Color
Green
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign

Description

Bike Route 18X06 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, D11-1bP, Sign Category:, Bicycle Facility , Header/Legend:, Bike Route, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.