Zoro Homepage

Traffic Sign, 18 in Width, Aluminum Sign, Square

  • Mfr # DCS10DWT1818CUS00018

  • Zoro # G415899616


product price: $52.79
/ea

Key Features

Thickness
0.1 in
Sign Background Color
White
Length
18 in
Sign Shape
Square
Header
Camper Symbol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS10DWT1818CUS00018
Zoro #
G415899616
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
18 in
Width
18 in

Details

Sign Background Color
White
Sign Shape
Square
Header
Camper Symbol
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Traffic Sign
Header Legend Color
Blue
UV Resistant
Yes
Sign Material
Aluminum Sign

Description

Camper 18X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00018, Sign Category:, Specialty, Header/Legend:, Camper Symbol, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.