
Traffic Sign, 18 in Width, Aluminum Sign, Square
Mfr # DUS06DFO1818W13-1P20
Zoro # G415897032
product price: $45.55
/eaKey Features
Sign Background Color
Fluorescent Orange
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Length
18 in
Width
18 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DFO1818W13-1P20
Zoro #
G415897032
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
18 in
Thickness
0.063 in
Details
Sign Background Color
Fluorescent Orange
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Sign Material
Aluminum Sign
Sign Shape
Square
Header Legend Color
Black
Item
Traffic Sign
Header
20 MPH
UV Resistant
Yes
Description
20 MPH 18X18 Diamond Grade Cubed Fluorescent Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W13-1P20, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 20 MPH, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.