
Traffic Sign, 18 in Width, Aluminum Sign, Square
Mfr # DUS06DFY1818W13-1P60
Zoro # G915902823
product price:Â $41.39
/eaKey Features
Sign Background Color
Yellow
Header
60 M.P.H
Width
18 in
Sign Shape
Square
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DFY1818W13-1P60
Zoro #
G915902823
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Thickness
0.063 in
Length
18 in
Details
Sign Background Color
Yellow
Header
60 M.P.H
Item
Traffic Sign
Sign Shape
Square
Sign Material
Aluminum Sign
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Header Legend Color
Black
Description
60 MPH 18X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W13-1P60, Sign Category:, Warning, Header/Legend:, 60 M.P.H, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.