
Traffic Sign, 18 in Width, Aluminum Sign, Square
Mfr # DUS06HWT1818D9-11b
Zoro # G915906029
product price:Â $36.69
/eaKey Features
Header
Electric Vehicle Charging (Symbol)
Width
18 in
UV Resistant
Yes
Sign Background Color
White
Header Legend Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06HWT1818D9-11b
Zoro #
G915906029
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Thickness
0.063 in
Length
18 in
Details
Header
Electric Vehicle Charging (Symbol)
UV Resistant
Yes
Sign Background Color
White
Header Legend Color
Blue
Sign Shape
Square
Sign Material
Aluminum Sign
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Electric Vehicle Charging 18X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, D9-11b, Sign Category:, Guide, Header/Legend:, Electric Vehicle Charging, Symbol, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.