
Traffic Sign, 18 in Width, Aluminum Sign, Square
Mfr # DUS06HWT1818R1-5L
Zoro # G915909525
product price:Â $36.69
/eaKey Features
Length
18 in
UV Resistant
Yes
Thickness
0.063 in
Header Legend Color
Red & Black
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06HWT1818R1-5L
Zoro #
G915909525
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Thickness
0.063 in
Width
18 in
Details
UV Resistant
Yes
Header Legend Color
Red & Black
Sign Background Color
White
Sign Material
Aluminum Sign
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Square
Header
Yield Here to Pedestrians (Left Arrow)
Description
Yield Here to Pedestrians < 18X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R1-5L, Sign Category:, Regulatory, Header/Legend:, Yield Here to Pedestrians, Left Arrow, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.