
Traffic Sign, 18 in Width, Aluminum Sign, Square
Mfr # DUS06HWT1818RS-005
Zoro # G915909563
product price: $33.35
/eaKey Features
Width
18 in
Header Legend Color
White
Thickness
0.063 in
Sign Material
Aluminum Sign
Sign Background Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT1818RS-005
Zoro #
G915909563
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Thickness
0.063 in
Length
18 in
Details
Header Legend Color
White
Sign Material
Aluminum Sign
Sign Background Color
Brown
Item
Traffic Sign
Sign Shape
Square
Header
Tunnel (Symbol)
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Tunnel 18X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, RS-005, Sign Category:, Recreational , Header/Legend:, Tunnel, Symbol, Legend, Text Color:, White, Background Color:, Brown, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.