
Traffic Sign, 18 in Width, Aluminum Sign, Square
Mfr # DUS06HWT1818RS-076
Zoro # G215909942
product price:Â $36.69
/eaKey Features
Length
18 in
Thickness
0.063 in
Sign Material
Aluminum Sign
Sign Background Color
Brown
Header Legend Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06HWT1818RS-076
Zoro #
G215909942
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Thickness
0.063 in
Width
18 in
Details
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Background Color
Brown
Header Legend Color
White
Header
Wildlife Viewing (Symbol)
Sign Shape
Square
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Wildlife Viewing 18X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, RS-076, Sign Category:, Recreational , Header/Legend:, Wildlife Viewing, Symbol, Legend, Text Color:, White, Background Color:, Brown, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.