Zoro Homepage

Traffic Sign, 18 in Width, Aluminum Sign, Square

  • Mfr # DUS10DWT1818D9-7

  • Zoro # G215895276


product price: $47.99
/ea

Key Features

Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Width
18 in
Thickness
0.1 in
Sign Background Color
White
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT1818D9-7
Zoro #
G215895276
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Thickness
0.1 in
Length
18 in

Details

Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Traffic Sign
Sign Background Color
White
Sign Material
Aluminum Sign
Header Legend Color
Blue
Header
Gas (Symbol)
UV Resistant
Yes
Sign Shape
Square

Description

Gas 18X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, D9-7, Sign Category:, Guide, Header/Legend:, Gas, Symbol, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.