
Traffic Sign, 18 in Width, Aluminum Sign, Square
Mfr # DUS10HWT1818I3-5
Zoro # G915908832
product price:Â $43.99
/eaKey Features
Sign Material
Aluminum Sign
Header
Airport (Symbol)
Width
18 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT1818I3-5
Zoro #
G915908832
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Thickness
0.1 in
Length
18 in
Details
Item
Traffic Sign
Sign Material
Aluminum Sign
Header
Airport (Symbol)
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
UV Resistant
Yes
Header Legend Color
Green
Sign Shape
Square
Description
Airport 18X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, I3-5, Sign Category:, Guide, Header/Legend:, Airport , Symbol, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.