
Traffic Sign, 18 in Width, Aluminum Sign, Square
Mfr # DUS10HYE1818W13-1P15
Zoro # G915912150
product price:Â $43.99
/eaKey Features
Sign Background Color
Yellow
Width
18 in
Header
15 M.P.H
Length
18 in
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HYE1818W13-1P15
Zoro #
G915912150
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Length
18 in
Thickness
0.1 in
Details
Sign Background Color
Yellow
Header
15 M.P.H
Sign Shape
Square
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Item
Traffic Sign
Sign Material
Aluminum Sign
Header Legend Color
Black
Description
15 MPH 18X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W13-1P15, Sign Category:, Warning, Header/Legend:, 15 M.P.H, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.