
Traffic Sign, 18 in Width, Aluminum Sign, Square
Mfr # DUS12DFY1818W13-1P15
Zoro # G915900188
product price:Â $51.99
/eaKey Features
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Thickness
0.125 in
Length
18 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12DFY1818W13-1P15
Zoro #
G915900188
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
18 in
Width
18 in
Details
Sign Material
Aluminum Sign
Item
Traffic Sign
Sign Background Color
Yellow
UV Resistant
Yes
Sign Shape
Square
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Header Legend Color
Black
Header
15 M.P.H
Description
15 MPH 18X18 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W13-1P15, Sign Category:, Warning, Header/Legend:, 15 M.P.H, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.