Traffic Sign, 18 in Width, Aluminum Sign, Square

  • Mfr # DUS12DFY1818W13-1P40

  • Zoro # G915900096


product price:  $51.99
/ea

Key Features

Sign Background Color
Yellow
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Header
40 M.P.H
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DFY1818W13-1P40
Zoro #
G915900096
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Thickness
0.125 in
Width
18 in

Details

Sign Background Color
Yellow
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Item
Traffic Sign
Header
40 M.P.H
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Square

Description

40 MPH 18X18 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W13-1P40, Sign Category:, Warning, Header/Legend:, 40 M.P.H, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.