
Traffic Sign, 18 in Width, Aluminum Sign, Square
Mfr # DUS12HWT1818D11-2
Zoro # G615910548
product price: $49.95
/eaKey Features
Header Legend Color
White
UV Resistant
Yes
Sign Background Color
Green
Sign Shape
Square
Header
Ped Symbol Permitted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT1818D11-2
Zoro #
G615910548
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Length
18 in
Thickness
0.125 in
Details
Header Legend Color
White
UV Resistant
Yes
Item
Traffic Sign
Sign Background Color
Green
Sign Shape
Square
Header
Ped Symbol Permitted
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Description
Ped Permitted 18X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, D11-2, Sign Category:, Bicycle Facility , Header/Legend:, Ped Symbol Permitted, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.