
Traffic Sign, 18 in Width, Aluminum Sign, Square
Mfr # DUS12HWT1818D9-11
Zoro # G915910422
product price:Â $49.95
/eaKey Features
UV Resistant
Yes
Length
18 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Thickness
0.125 in
Header
Diesel Fuel (Symbol)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12HWT1818D9-11
Zoro #
G915910422
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Thickness
0.125 in
Width
18 in
Details
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Diesel Fuel (Symbol)
Sign Background Color
White
Header Legend Color
Blue
Sign Shape
Square
Item
Traffic Sign
Sign Material
Aluminum Sign
Description
Diesel Fuel 18X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, D9-11, Sign Category:, Guide, Header/Legend:, Diesel Fuel, Symbol, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.