
Traffic Sign, 18 in Width, Aluminum Sign, Square
Mfr # DUS12HWT1818D9-3a
Zoro # G715911070
product price:Â $45.39
/eaKey Features
Header
Trailer Camping (Symbol)
Width
18 in
Sign Background Color
White
Sign Material
Aluminum Sign
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT1818D9-3a
Zoro #
G715911070
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Length
18 in
Thickness
0.125 in
Details
Header
Trailer Camping (Symbol)
Sign Background Color
White
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Shape
Square
Header Legend Color
Blue
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Description
Trailer Camping 18X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, D9-3a, Sign Category:, Guide, Header/Legend:, Trailer Camping, Symbol, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.