Zoro Homepage

Traffic Sign, 18 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DCS06DWT1824CUS00080

  • Zoro # G915906289


product price: $54.75
/ea

Key Features

Length
24 in
Width
18 in
UV Resistant
Yes
Sign Background Color
White
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS06DWT1824CUS00080
Zoro #
G915906289
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
18 in
Thickness
0.063 in

Details

UV Resistant
Yes
Sign Background Color
White
Header Legend Color
Red
Header
(logo) Emergency Snow Route
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Vertical Rectangle
Item
Traffic Sign

Description

Logo Emergency Snow Route 18X24 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00080, Sign Category:, Specialty, Header/Legend:,, logo Emergency Snow Route, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.