Zoro Homepage

Traffic Sign, 18 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DCS06DYE1824CUS00116

  • Zoro # G915907101


product price: $60.25
/ea

Key Features

Sign Background Color
Yellow
Sign Shape
Vertical Rectangle
Header
Caution Adults AT Play
Sign Material
Aluminum Sign
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS06DYE1824CUS00116
Zoro #
G915907101
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Thickness
0.063 in
Length
24 in

Details

Sign Background Color
Yellow
Sign Shape
Vertical Rectangle
Header
Caution Adults AT Play
Sign Material
Aluminum Sign
UV Resistant
Yes
Item
Traffic Sign
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091

Description

Caution Adults AT Play 18X24 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00116, Sign Category:, Specialty, Header/Legend:, Caution Adults AT Play, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.