Shop SIGN SOLUTIONS USA
See all product information
Create Account
Traffic Sign, 18 in Width, Aluminum Sign, Vertical Rectangle
- Mfr # DCS10HWT1824CUS00041
- Zoro # G915902571
product price:Â
$
58.75
/ea
Key Features
Header
Neighborhood Crime Watch
Sign Material
Aluminum Sign
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS10HWT1824CUS00041
- Zoro #
- G915902571
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- Neighborhood Crime Watch
- Sign Material
- Aluminum Sign
- Sign Background Color
- White
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
- UV Resistant
- Yes
- Header Legend Color
- Black & Blue
- Sign Shape
- Vertical Rectangle
Dimensions
- Thickness
- 0.1 in
- Length
- 24 in
- Width
- 18 in
Description
Neighborhood Crime Watch 18X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00041, Sign Category:, Specialty, Header/Legend:, Neighborhood Crime Watch, Legend, Text Color:, Black & Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.